LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

18" PREMIUM PVC FLEX SAFETY CONE 6" BAND

PNR.V6200350-O/S - UNSPSC 46161508
9501039197990 1
18" PREMIUM PVC FLEX SAFETY CONE 6" BAND 18" PREMIUM PVC FLEX SAFETY CONE 6" BAND
18" PREMIUM PVC FLEX SAFETY CONE 6" BAND

Hi-vis safety cones

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Band Size 6 "
Height 18 "
EAN 0626053553425

Features

Factory-attached high-luminance Type 3 band for superior visibility
Soft, high-quality, injection-moulded PVC
Hi-viz colour with UV protection
One-piece design for strength and durability
Bounces back to shape when run over
Superior strength and flexibility
Stable, wide-body design.
Stackable for easy storage
100% recyclable design
Not recommended for use below -20°C
Durable heavy, black rubberized base

Is Often Bought With

You Might Also Like